The store will not work correctly when cookies are disabled.
2000-5372
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TOPJOBS sensor supply terminal
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
60306353 |
Item Number |
2000-5372 |
Manufacturer |
Wago |
Family Series |
Wago Terminal Blocks |
Type |
Sensor Block |
Number of Circuits |
2 |
Spacing |
7 mm |
Max UL Wire Size (AWG) |
16 AWG |
CSA Current |
10 A |
CSA Voltage |
300 V |
Max CSA Wire Size (AWG) |
16 AWG |
IEC Current |
13.5 A |
IEC Voltage |
250 V |
Max IEC Wire Size (mm2) |
1.5 Mm2 |
Color |
Orange |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CSA, UL |
RoHS |
Yes |
Partition |
No |
Net Weight |
0.035 lbs |
Gross Weight |
0.035 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved