2004-1207
Wago Terminal Blocks, 2004 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2004-1207

Wago Terminal Blocks, 2004 Series
In stock
Item Number
2004-1207
MFG Item Number
20041207
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2004 Series
Item #
2004-1207
2-conductor ground terminal block

2004 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20041207
Item Number 2004-1207
Manufacturer Wago
Product Series 2004
Family Series Wago Terminal Blocks, 2004 Series
Type Grounding Block
Spacing 6.2 mm
UL Current 30 A
UL Voltage 600 V
Max UL Wire Size (AWG) 10 AWG
CSA Current 30 A
CSA Voltage 600 V
Max CSA Wire Size (AWG) 10 AWG
IEC Current 41 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 6 Mm2
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
RoHS Yes
Partition No
Net Weight 0.0274 lbs
Gross Weight 0.0274 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved