289-554
Wago DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

289-554

Wago DIN Rail Interface Modules
In stock
Item Number
289-554
MFG Item Number
51181849
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
289-554
Interface Module

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51181849
Item Number 289-554
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Voltage 0-100 VAC, 0-125 VDC
D-Sub Type Standard
Number of Pins 50
Input Type Female
Output Type Terminal Block
Max Output Current 2 A
Marker Tags Yes
Wire Range 28-12 AWG
Minimum Wire Size 28 AWG
Maximum Wire Size 12 AWG
RoHS Yes
Net Weight 0.2816 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved