713-127
Wago Cable Ties, 713 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

713-127

Wago Cable Ties, 713 Series
In stock
Item Number
713-127
MFG Item Number
7130127
Series
This item cannot be canceled or returned
713-127 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, 713 Series
Item #
713-127
Strain relief plate

713 Series Information

  • THR Male Headers
  • Separated Pin Slots
  • 100% Protected Against Mismating
  • Coding Pins Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7130127
Item Number 713-127
Manufacturer Wago
Product Series 713
Family Series Wago Cable Ties, 713 Series
Type Terminal Block
Environmental Yes
Color Black
Weather Resistant Yes
Heat Stabilized Yes
Grounding Yes
Mounting Screw
Plate Material Polyamide
Package Quantity 1
Net Weight 0.0018 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved