756-1300/000-1000
Wago Wire & Cable, 756 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

756-1300/000-1000

Wago Wire & Cable, 756 Series
In stock
Item Number
756-1300/000-1000
MFG Item Number
51206749
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, 756 Series
Item #
756-1300/000-1000
SBU-C

756 Series Information

  • PUR, Halogen‑Free
  • Suitable for Drag Chains
  • Silicon and PVC Free
  • Resistant to Microbes, Hydrolysis, Oil, Chemicals and UV Radiation
  • Chemical Resistant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51206749
Item Number 756-1300/000-1000
Manufacturer Wago
Product Series 756
Family Series Wago Wire & Cable, 756 Series
Number of Conductors 8
Conductor Type Stranded
Jacket Color Yellow
Voltage Rating 125 V
Current Rating 4 A
Temperature Rating -13-140 °F
Shielding Shielded
Shielding Material Tinned Copper Braid Aluminated-Laminated Foil
Insulation Material PUR
Length 328 '
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.0221 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved