756-3100/000-250
Wago Wire & Cable, 756 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

756-3100/000-250

Wago Wire & Cable, 756 Series
In stock
Item Number
756-3100/000-250
MFG Item Number
51206139
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, 756 Series
Item #
756-3100/000-250
Power supply cable

756 Series Information

  • PUR, Halogen‑Free
  • Suitable for Drag Chains
  • Silicon and PVC Free
  • Resistant to Microbes, Hydrolysis, Oil, Chemicals and UV Radiation
  • Chemical Resistant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51206139
Item Number 756-3100/000-250
Manufacturer Wago
Product Series 756
Family Series Wago Wire & Cable, 756 Series
Number of Conductors 4
Conductor Type Stranded
Jacket Color Gray
Voltage Rating 250 V
Current Rating 4 A
Temperature Rating -22-176 °F
Shielding Unshielded
Insulation Material PUR
Length 82 '
Application Drag Chain
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 3.1967 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved