The store will not work correctly when cookies are disabled.
852-1812
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, Series
Lean Managed Switch; 8-Port 1000BASE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
852-1812 |
Item Number |
852-1812 |
Manufacturer |
Wago |
Family Series |
Wago Ethernet Switches |
Network Configuration |
Managed |
Total Number of Ports |
8 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
1000Base-T, 100Base-TX, 10Base-T |
Primary Port Quantity |
8 |
Supply Voltage |
24-48 VDC |
Nominal Supply Voltage |
24 VDC, 48 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
8,000 |
IP Rating |
IP30 |
Mounting |
DIN Rail |
Operating Temperature |
-40-140 °F |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
1.2125 lbs |
Gross Weight |
1.605 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved