The store will not work correctly when cookies are disabled.
114051000-00801409
Waldmann Lighting, LINURA.edge Series
In stock
Item Number
114051000-00801409
MFG Item Number
114051000-00801409
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Lighting, LINURA.edge Series
Item #
114051000-00801409
LINURA.edge, 22-26V DC, 30W, 5000K
LINURA.edge Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
114051000-00801409 |
Item Number |
114051000-00801409 |
Manufacturer |
Waldmann |
Product Series |
LINURA.edge |
Family Series |
Waldmann Lighting, LINURA.edge Series |
Operating Voltage |
22-26 VDC |
Nominal Voltage |
24 VDC |
Power Consumption |
30 W |
Mounting Type |
Clip, Rack |
Switch Type |
None |
Integrated Receptacle |
No |
Connection |
M12 Connector |
Lamp Type |
LED |
Luminosity |
3,150 Lm |
Housing Material |
Aluminum |
IP Rating |
IP54 |
Approvals |
CE, cETLus |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved