12905267
Werma Audible Signaling Devices, 129 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12905267

Werma Audible Signaling Devices, 129 Series
In stock
Item Number
12905267
MFG Item Number
12905267
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 129 Series
Item #
12905267
SOUNDER, 31-TONE, 115VAC, 110dB,

129 Series Information

  • Multi‑Tone Sounder in Die‑Cast Aluminum Housing
  • Saltwater Resistant
  • 31 Different Tones Available
  • High Protection Rating IP67

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12905267
Item Number 12905267
Manufacturer Werma
Product Series 129
Family Series Werma Audible Signaling Devices, 129 Series
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 4
dB @ 10 Ft. 105 dB
Mounting Bracket
Operating Temperature -4-122 °F
Approvals CE
Net Weight 5.7 lbs
Gross Weight 6.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved