N2293VC220
Westcode Semiconductors SCRs, N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N2293VC220

Westcode Semiconductors SCRs, N Series
In stock
Item Number
N2293VC220
MFG Item Number
N2293VC220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, N Series
Item #
N2293VC220
SCR,TO-200AE-2,2200V,2293A

N Series Information

  • Lowest Thermal Resistance for Package Size
  • Industry Standard, Fully Hermetic Packages
  • Maximum Current Rating for Package Size
  • High Average Current Ratings
  • Assortment of Stud Types

IXYS UK provides one of the most comprehensive ranges of standard phase control thyristors in the industry. Devices with voltage ranges from 400V to 6500V are available, making them suitable for applications with line voltages from 230V to over 1000V. IXYS is a leading supplier of phase control products into demanding markets such as industrial DC drives, controlled rectifiers, marine/rail propulsion systems, wind power converters, electrochemical power supplies and soft starters. These devices are optimized to give low conduction losses and are primarily intended for applications with line frequencies up to 400 Hz.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N2293VC220
Item Number N2293VC220
Manufacturer Westcode Semiconductors
Product Series N
Family Series Westcode Semiconductors SCRs, N Series
Vdrm (Volts) 2,200 V
Vrrm (Volts) 2,200 V
Itsm Amps 33,800 A
I2T@60Hz (A2Sec) 5,700,000
Vtm (Volts) 0.956 V
tq (microseconds) 100 µs
Junction Temperature 257 °F
Net Weight 2.1 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved