The store will not work correctly when cookies are disabled.
BN4121206CHQTSS
Wiegmann Enclosures, Ultimate Mini-Max Series
In stock
Item Number
BN4121206CHQTSS
MFG Item Number
BN4121206CHQTSS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Ultimate Mini-Max Series
NEMA4,JIC,SS,CH, 1/4 turn latch
Ultimate Mini-Max Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BN4121206CHQTSS |
Item Number |
BN4121206CHQTSS |
Manufacturer |
Wiegmann |
Product Series |
Ultimate Mini-Max |
Family Series |
Wiegmann Enclosures, Ultimate Mini-Max Series |
Material |
304 Stainless Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Quarter-Turn Latch |
Panel Included |
No |
NEMA Rating |
NEMA 4, NEMA 4X, NEMA 12 |
Nominal Height |
12 " |
Nominal Width |
12 " |
Nominal Depth |
6 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved