JW61
Wiegmann Wireway, JW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JW61

Wiegmann Wireway, JW Series
In stock
Item Number
JW61
MFG Item Number
JW61
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, JW Series
Item #
JW61
N12, JIC Flngd. Wireway - Straight

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JW61
Item Number JW61
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 12 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 9 lbs
Gross Weight 9.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved