P0604AL
Wiegmann Enclosures, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P0604AL

Wiegmann Enclosures, P Series
In stock
Item Number
P0604AL
MFG Item Number
P0604AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, P Series
Item #
P0604AL
Inner Panel, Aluminum, 0.080in. Thick,

P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P0604AL
Item Number P0604AL
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 6 "
Nominal Width 4 "
Net Weight 5 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved