P1010PP
Wiegmann Enclosures, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1010PP

Wiegmann Enclosures, P Series
In stock
Item Number
P1010PP
MFG Item Number
P1010PP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, P Series
Item #
P1010PP
Inner Panel, Perforated

P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1010PP
Item Number P1010PP
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit with Hardware No
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved