PA0404
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA0404

Wiegmann Wireway
In stock
Item Number
PA0404
MFG Item Number
PA0404
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
PA0404
Panel Adapter, 4in.x4in., Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA0404
Item Number PA0404
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Adapter
Composition Steel
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved