The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PB4S
Wiegmann Enclosures, PB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pushbutton Enclosure, 4-Hole, 30mm
Nema Types 12 and 13 UL E64791; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish 1 to 25 30.5 mm Holes PB Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.
Continuously Welded Seams External Mounting Plates on Top and Bottom Grounding Provisions Provided Captivated Cover Screws Thread Into Sealed Wells
Specifications
Specifications
Nominal Depth
3 "
Ships Factory Direct
No
Manufacturer Part Number
PB4S
Item Number
PB4S
Manufacturer
Wiegmann
Product Series
PB
Family Series
Wiegmann Enclosures, PB Series
Material
Steel
Composition
Metallic
Number of Holes
4
Hole Size (mm)
30 mm
Cover Design
Lift-Off Cover
Nominal Height
8 "
Nominal Width
7 "
Latching Mechanism
Screws
NEMA Rating
NEMA 4, NEMA 12, NEMA 13
Approvals
CSA, UL
RoHS
No
Net Weight
4 lbs
Gross Weight
4.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved