S8824AT
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S8824AT

Wiegmann Wireway
In stock
Item Number
S8824AT
MFG Item Number
S8824AT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S8824AT
N1 ANG SCR CVR WIREWAY 8X8X24 CS-GRY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S8824AT
Item Number S8824AT
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 24 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved