31115
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31115

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31115
MFG Item Number
31115-WONR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31115
Fuse Holder, 1P, 690V, 50A, 14 x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31115-WONR
Item Number 31115
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Microswitch No
Max Current 50 A
Voltage 690 V
Poles 1
Fuse Size (mm) 14x51 mm
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved