31175
Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31175

Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
In stock
Item Number
31175
MFG Item Number
31175-WONR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CCC;EAC Series
Item #
31175
Fuse Holder, 1P, 500V, 63A, D-Type,

CCC;EAC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31175-WONR
Item Number 31175
Manufacturer Woehner, LLC
Product Series CCC;EAC
Family Series Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
Max Current 63 A
Voltage 500 V
Poles 1
Fuse Class G
Connection Type Box Lug
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Water Resistant No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved