31280
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31280

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31280
MFG Item Number
31280-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31280
Fuse Holder, 3P, 690V, 50A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31280-WONR
Item Number 31280
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 50 A
Voltage 690 V
Poles 3
Connection Type Wire Leads
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved