The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CIMR-JU2A0010BAA
Yaskawa Drives, J1000 Series
In stock
Item Number
CIMR-JU2A0010BAA
MFG Item Number
CIMR-JU2A0010BAA
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drive, AC, 2HP, 240V, 3PH, 8A, CT
Compact Drive V/Hz 1/4~7‑1/2 HP 240V or 480V, 1PH & 3PH IP20 The Yaskawa J1000 drive may be the world's smallest compact drive in size (70% less space required), but don't let its stature fool you as the all in one J1000 package is still very capable of providing outstanding quality, reliability and performance. Yaskawa has once again lived up to their reputation of providing the automation industry with a state of the art microdrive to meet today's needs and demands.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CIMR-JU2A0010BAA
Item Number
CIMR-JU2A0010BAA
Manufacturer
Yaskawa
Product Series
J1000
Family Series
Yaskawa Drives, J1000 Series
Input Phase
3
HP (Constant Torque Rating)
2 hp
HP (Variable Torque Rating)
2 hp
Amps (Constant Torque Rating)
8 A
Amps (Variable Torque Rating)
9.6 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP20
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Input Range Voltage (AC)
200-240 VAC
Max Frequency
400 Hz
Dynamic Braking Trans
Included
Depth
5.08 "
Width
4.25 "
Height
5 "
Net Weight
4.22 lbs
Gross Weight
4.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved