8212JH3
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8212JH3

ebm-papst, Inc. Fans
In stock
Item Number
8212JH3
MFG Item Number
8212JH3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
8212JH3
S-Force EC Tubeaxial Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8212JH3
Item Number 8212JH3
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 111.8 CFM
Power Consumption 25 W
Noise Level 66 dB
Connection Type Wire Leads
Rotation Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.4409 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved