The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Analytic Systems
-
Item Number
BCA1000-110-24
MFG Item Number
BCA1000-110-24
Product Description
AC Battery Charger, 40A, 24V ,
Specifications
Specifications
Input Voltage (AC) |
90-130 VAC |
Input Current (Max Amps) |
17 A |
Output Voltage (DC) |
27.2 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
40 A |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
-
MFG Item Number
BCD300-32-12
Product Description
DC/DC Charger, 25A, 20-45V In, 12V
Specifications
Specifications
Input Voltage (DC) |
20-45 VDC |
Nominal Input VDC |
36 VDC |
Input Current (Max Amps) |
20 A |
Output Voltage (DC) |
13.6 VDC |
Nominal Output VDC |
12 VDC |
Charging Current |
25 A |
Charging Stages |
2 |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VTC120-12-24
Product Description
Isolated Power Conditioner, DC/DC,
Specifications
Specifications
Nominal Input Voltage (DC) |
12 VDC |
Input Voltage (DC) |
11-15 VDC |
Input Current |
15 A |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
80 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-4-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VTC120-24-12
Product Description
Step-Down Converter, DC/DC, 22-30
Specifications
Specifications
Nominal Input Voltage (DC) |
24 VDC |
Input Voltage (DC) |
11-15 VDC |
Input Current |
15 A |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
7.5 A |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
80 % |
Short Circuit Protection |
Yes |
Remote On/Off Control |
No |
Operating Temperature |
-4-104 °F |
-
Item Number
VTC310-250-12
MFG Item Number
VTC310-250-12
Product Description
Isolated Converter, DC/DC, 230-280V
Specifications
Specifications
Nominal Input Voltage (DC) |
250 VDC |
Input Voltage (DC) |
230-280 VDC |
Input Current |
2.1 A |
Nominal Output VDC |
12 VDC |
Output VDC |
13.6 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
90 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VTC600-32-12
Product Description
Step-Down Converter, DC/DC, 20-45V
Specifications
Specifications
Input Voltage (DC) |
20-45 VDC |
Input Current |
42 A |
Nominal Output VDC |
12 VDC |
Output VDC |
13.6 VDC |
Output Current |
50 A |
Number of Outputs |
1 |
Line Regulation % |
0.5 % |
Load Regulation % |
0.5 % |
Mounting |
Panel |
Encapsulated |
No |
Efficiency % |
90 % |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IBC320-24
Product Description
10A, 24 Volt, 85-265VAC PFC Input,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VTC1015D-24-12
MFG Item Number
VTC1015D-24-12
Product Description
ISOLATED CONVERTER DC/DC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI360-20-220W
MFG Item Number
IPSi360-20-220W
Product Description
360 Watt, 20-45V In, 220VAC Out,
-
Item Number
IPS1500-20-110
MFG Item Number
IPS1500-20-110
Product Description
DC/AC Inverter, 20-40V, 1.5KW,
Specifications
Specifications
Nominal Input Voltage |
24 VDC |
Input Voltage |
20-40 VDC |
Power (VA/Watts) |
1,500 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
115 V |
Max Output Current |
19.6 A |
Output Type |
Pure Sine Wave |
T.H.D % |
5 % |
Efficiency |
80 % |
Output Protection |
Yes |
Mounting |
Surface |
Shop By
Close
Shopping Options
Nominal Input Voltage (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved