Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2935

Set Ascending Direction
  1. BA/10K-2-SP
    BA/10K-2-SP
    BAPI HVAC Sensors, Wall Plate Unit Series
    Item Number
    BA/10K-2-SP
    MFG Item Number
    531
    Series
    Wall Plate Unit
    Product Description
    Temp Sensor, SS Wall Plate
    Specifications
    Specifications
    Application Indoor
    Output 10 kOhm
    Humidity Sensor No
    Humidity Range 0-95% RH
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BA/10K-2-LPW
    BA/10K-2-LPW
    BAPI HVAC Sensors, Low Profile Button Sensor Series
    Item Number
    BA/10K-2-LPW
    MFG Item Number
    23938
    Series
    Low Profile Button Sensor
    Product Description
    Temp Sensor, Low Profile Button,
    Specifications
    Specifications
    Application Surface
    Output 10 kOhm
    Humidity Sensor No
    Humidity Range 0-100% RH
    Temperature Range (F) -40-185 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BA/LDT2-PS-BB-LTF
    BA/LDT2-PS-BB-LTF
    BAPI HVAC Sensors, Water Leak Detector Series
    Item Number
    BA/LDT2-PS-BB-LTF
    MFG Item Number
    33865
    Series
    Water Leak Detector
    Product Description
    Water Leak Detector Transmitter w 2
    Specifications
    Specifications
    Type Stand Alone
    Voltage 24 VAC
    Current 500 mA max @ 30 VAC
    Operating Temperature -40-185 °F
    Sensor Reaction Time 5 s
    Alarm Contact Count 2
    Status Indicator Yes
    Mounting DIN Rail
    Terminal Type Terminal Strip
    IP Rating IP66
    NEMA Rating NEMA 4
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  4. BA/LDT4-RR10-BB-LTF
    BA/LDT4-RR10-BB-LTF
    BAPI HVAC Sensors, Water Leak Detector Series
    Item Number
    BA/LDT4-RR10-BB-LTF
    MFG Item Number
    33307
    Series
    Water Leak Detector
    Product Description
    Water Leak Detector Transmitter w 2
    Specifications
    Specifications
    Type Conductivity Cable Included
    Voltage 24 VAC
    Current 5,000 mA max @ 30 VAC
    Operating Temperature -40-185 °F
    Sensor Reaction Time 5 s
    Cable Length 10 '
    Alarm Contact Count 2
    Status Indicator Yes
    Terminal Type Terminal Strip
    IP Rating IP66
    NEMA Rating NEMA 4
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BA/10K-2-H200-O-BB2
    BA/10K-2-H200-O-BB2
    BAPI HVAC Sensors, Outside Air Units Series
    Item Number
    BA/10K-2-H200-O-BB2
    MFG Item Number
    22567
    Series
    Outside Air Units
    Product Description
    Temp/Humidity Sensor, Outside Air,
    Specifications
    Specifications
    Application Outdoor
    Input 10-35 VDC
    Humidity Range 10-90 % RH
    Temperature Range -40-158 °F
    Temperature Sensor Yes
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BA/10K-2-H210-O-BB2
    BA/10K-2-H210-O-BB2
    BAPI HVAC Sensors, Outside Air Units Series
    Item Number
    BA/10K-2-H210-O-BB2
    MFG Item Number
    30090
    Series
    Outside Air Units
    Product Description
    Temp/Humidity Sensor, Outside Air,
    Specifications
    Specifications
    Application Outdoor
    Output 0-10 VDC
    Humidity Range 10-90 % RH
    Temperature Range -40-158 °F
    Temperature Sensor Yes
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BA/10K-2-D-8-BB2
    BA/10K-2-D-8-BB2
    BAPI HVAC Sensors, Duct Unit Series
    Item Number
    BA/10K-2-D-8-BB2
    MFG Item Number
    23164
    Series
    Duct Unit
    Product Description
    Temp Sensor, Duct, 8 Inch
    Specifications
    Specifications
    Application Duct
    Output 10 kOhm
    Humidity Sensor No
    Humidity Range 0-100% RH
    Probe Length (in) 8 "
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BA/10K-2-D-8-BB4
    BA/10K-2-D-8-BB4
    BAPI HVAC Sensors, Duct Unit Series
    Item Number
    BA/10K-2-D-8-BB4
    MFG Item Number
    32218
    Series
    Duct Unit
    Product Description
    Temp Sensor, Duct, 8 Inch
    Specifications
    Specifications
    Application Duct
    Output 10 kOhm
    Humidity Sensor No
    Humidity Range 0-100% RH
    Probe Length (in) 8 "
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BA/10K-2-I-2
    BA/10K-2-I-2
    BAPI HVAC Sensors, Immersion Probes Series
    Item Number
    BA/10K-2-I-2
    MFG Item Number
    478
    Series
    Immersion Probes
    Product Description
    Temp Sensor, Immersion, 2 Inch
    Specifications
    Specifications
    Application Immersion
    Output 10 kOhm
    Humidity Sensor No
    Humidity Range 0-100% RH
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BA/10K-2-O-BB2
    BA/10K-2-O-BB2
    BAPI HVAC Sensors, Outside Air Unit Series
    Item Number
    BA/10K-2-O-BB2
    MFG Item Number
    23185
    Series
    Outside Air Unit
    Product Description
    Temp Sensor, Outside Air
    Specifications
    Specifications
    Application Outdoor
    Output 10 kOhm
    Humidity Sensor No
    Humidity Range 0-100% RH
    Function Temperature
    Override No
    Set Point No