The store will not work correctly when cookies are disabled.
-
Product Description
T-Link for V9
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0012C2S-2U
MFG Item Number
FRN0012C2S-2U
Product Description
Drive, AC, 3HP, 240V, 12A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
12 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.47 " |
Width |
4.33 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Remote Keypad With Gasket, NEMA 4/12
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0003C2S-6U
MFG Item Number
FRN0003C2S-6U
Product Description
Drive, AC, 0.5HP, 240V, 2.5A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
400 Hz |
Depth |
4.53 " |
Width |
3.15 " |
Height |
4.72 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Braking Resistor, 160 Ohms, 480V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRN002G1S-4U
Product Description
Drive, AC, 2HP, 480V, 4.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
4 A |
Amps (Variable Torque Rating) |
4 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
120 Hz |
Depth |
5.71 " |
Width |
5.91 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRN005G1S-4U
Product Description
Drive, AC, 5HP, 480V, 9.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
9 A |
Amps (Variable Torque Rating) |
9 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
120 Hz |
Depth |
5.71 " |
Width |
5.91 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AH165-TLG11E3
MFG Item Number
AH165-TLG11E3
Product Description
Ill. Rect. Pushbutton 24V Green
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0007C2S-4U
MFG Item Number
FRN0007C2S-4U
Product Description
Drive, AC, 3HP, 480V, 6.3A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
6.3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.47 " |
Width |
4.33 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0020C2S-2U
MFG Item Number
FRN0020C2S-2U
Product Description
Drive, AC, 5HP, 240V, 19A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
19 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
5.47 " |
Width |
5.51 " |
Height |
7.09 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved