The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Hartland Controls
-
90294
Hartland Controls Relays, HCR-5 Series
MFG Item Number
HCRY51CT1AB850
Product Description
SPDT 120V RELAY
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
SPDT |
Mounting |
Surface |
Status Indicator |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 120 VAC |
18 A |
Rating @ 220/240/277 VAC |
18 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
18 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
90291
Hartland Controls Relays, HCR-5 Series
MFG Item Number
HCRY51XT1AB850
Product Description
SPNO 120V RELAY
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 120 VAC |
18 A |
Rating @ 220/240/277 VAC |
25 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
25 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TRAN-50VA
Hartland Controls Transformers, HCT Series
MFG Item Number
HCTY05D0AA03850
Product Description
120-208-240/24V 50VA TRANSFORMER
Specifications
Specifications
Type |
Control |
VA Rating |
50 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Mounting |
Surface |
Termination |
Wire Leads |
Insulation Class |
Class B |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCCY1XQ02GG850CS
Product Description
1P 24V 30A CONTACTOR W/SHUNT &
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
30 A |
Poles |
1 NO |
Termination |
Box Lug |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCCY3XT02CY850
Product Description
3P 120V 30A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCCY3XT04CG850
Product Description
3P 120V 40A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
40 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Resistive Rating |
50 A |
Locked Rotor 240/277V |
240 A |
Locked Rotor 480V |
200 A |
Locked Rotor 600V |
160 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CON-3/240/30L
MFG Item Number
HCCY3XU02CG850
Product Description
3P 240V 30A CONTACTOR, LUG
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Inductive Current Rating |
30 A |
Poles |
3 NO |
Termination |
Box Lug |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CON-3/120/120
MFG Item Number
HCDY3XT12JS850
Product Description
3P 120V 120A CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
120 A |
Poles |
3 NO |
Termination |
Quick Connect |
Max HP 120V 1PH |
7.5 hp |
Max HP 230/240V 1PH |
20 hp |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
50 hp |
Resistive Rating |
150 A |
Locked Rotor 240/277V |
720 A |
Locked Rotor 480V |
600 A |
Locked Rotor 600V |
480 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCCY2XQ02GG850CS
Product Description
2P 24V 30A CONTACTOR W/LUGS & COVER,
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Termination |
Box Lug |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HCCY2XT02AA850CS
Product Description
2P 120V 30A CONTACTOR W/LUGS & COVER
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Termination |
Quick Connect |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved