The store will not work correctly when cookies are disabled.
-
MFG Item Number
G172-10HA
Product Description
Fan Guard 172mm
Specifications
Specifications
Overall Size |
172 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OA4715-12TB
Product Description
Fan AC 120X38 120V Ball
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
110 CFM |
Current Rating |
0.3 A |
Power Consumption |
24 W |
Fan Speed |
3,000 RPM |
Noise Level |
44 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA254AN-11-1TBXC
MFG Item Number
OA254AN-11-1TBXC
Product Description
Fan, 254mm Round x 89mm DP 120VAC
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
254 mm |
Nominal Width |
254 mm |
Nominal Depth |
89 mm |
Air Flow |
850 CFM |
Power Consumption |
75 W |
Fan Speed |
2,700 RPM |
Noise Level |
69 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA172SAP-22-1TBXC
MFG Item Number
OA172SAP-22-1TBXC
Product Description
Fan, 172mm x 150mm x 51mm DP 230VAC
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
172 mm |
Nominal Width |
150 mm |
Nominal Depth |
51 mm |
Air Flow |
300 CFM |
Power Consumption |
50 W |
Fan Speed |
3,300 RPM |
Noise Level |
61 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA109AP-11-1TB
MFG Item Number
OA109AP-11-1TB
Product Description
Fan, 119mm SQ x 38mm DP 115VAC
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
120 mm |
Nominal Width |
120 mm |
Nominal Depth |
38 mm |
Air Flow |
110 CFM |
Power Consumption |
15 W |
Fan Speed |
3,000 RPM |
Noise Level |
42 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA180AP-22-1TB
MFG Item Number
OA180AP-22-1TB
Product Description
Fan AC 176X89 220V Ball
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
180 mm |
Nominal Width |
180 mm |
Nominal Depth |
89 mm |
Air Flow |
375 CFM |
Power Consumption |
70 W |
Fan Speed |
3,350 RPM |
Noise Level |
62 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA825AP-11-1WB
MFG Item Number
OA825AP-11-1WB
Product Description
Fan AC 80X25 115V Ball
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
25 mm |
Air Flow |
25 CFM |
Power Consumption |
9 W |
Fan Speed |
3,000 RPM |
Noise Level |
28 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fan Guard 127mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OD8025-24HB
Product Description
Fan DC 80X25 24V Ball
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
25 mm |
Air Flow |
40 CFM |
Current Rating |
0.11 A |
Power Consumption |
2.41 W |
Fan Speed |
3,100 RPM |
Noise Level |
35 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GRM120-45
Product Description
Fan Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved