The store will not work correctly when cookies are disabled.
-
Product Description
CAPACITOR, 47 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.1 " |
Lead Length |
0.59 " |
Height |
0.45 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12029
MARS Capacitors, Series 120 Series
Product Description
5 MFD 440V OVAL
Specifications
Specifications
Capacitance |
5 µF |
Composition |
Electrolytic |
Voltage AC |
440 VAC |
-
MFG Item Number
MSC125V540
Product Description
CAPACITOR, 540-648 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
540-648 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
Product Description
Capacitor, 20 MFD, 440VAC/1000VDC,
Specifications
Specifications
Diameter |
1.75 " |
Capacitance |
20 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage DC |
440 VDC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Height |
3.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
97F6931RC
Product Description
Capacitor, 20 MFD, 580 VAC, Can,
Specifications
Specifications
Diameter |
1.75 " |
Capacitance |
20 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±3 % |
Voltage AC |
580 VAC |
Temperature (F) |
-40-194 °F |
Case Material |
Aluminum |
Height |
4.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
97F9002
GE Capacitors, GEM III Series
Product Description
Capacitor, 10 MFD, 370VAC, Can,
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Polypropylene Film |
Tolerance % |
6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Case |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
97F5706
GE Capacitors, GEM III Series
Product Description
Capacitor, 6 MFD, 370VAC, Can,
Specifications
Specifications
Capacitance |
6 µF |
Composition |
Polypropylene Film |
Tolerance % |
6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Case |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 15 MFD, 370VAC, CAN
Specifications
Specifications
Diameter |
1.25 " |
Capacitance |
15 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-104-158 °F |
Case Material |
Aluminum |
Lead Diameter |
0.75 " |
Lead Spacing |
0.81 " |
Lead Length |
0.52 " |
Height |
3.88 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SEK221M035ST
Product Description
Capacitor, 220 MFD, 35VDC, Radial,
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
220 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
45 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 2200 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.63 " |
Capacitance |
2,200 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
50 VDC |
Current Rating |
1.47 A |
Temperature (F) |
-131-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.03 " |
Lead Spacing |
0.3 " |
Lead Length |
0.7 " |
Height |
1.3 " |
Width |
0.63 " |
Depth |
0.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved