The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
4809119
Festo Process Control, VZBE Series
MFG Item Number
VZBE1T63T2F0405V15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code
VZBE-1-T-63-T-2-F0405-V15V15
Connection Size (in)
1 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
8047614
Festo Process Control, DFPD Series
MFG Item Number
DFPD20RP90RDF04
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code
DFPD-20-RP-90-RD-F04
Torque
20 Nm
Swivel Angle
90
Function
Double Acting
Temperature Range
-20-80 °C
MFG Item Number
MP909E1018/U
Product Description
PNEU PISTON ACT. FOR USE WITH
Specifications
Specifications
Function
Double Acting
Temperature Range
-33-71 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
8047626
Festo Process Control, DFPD Series
MFG Item Number
DFPD80RP90RS60F0507
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code
DFPD-80-RP-90-RS60-F0507
Torque
80 Nm
Swivel Angle
90
Function
Single Acting
Temperature Range
-20-80 °C
8048123
Festo Process Control, DFPD Series
MFG Item Number
DFPD120RP90RDF0507
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code
DFPD-120-RP-90-RD-F0507
Torque
12 Nm
Swivel Angle
90
Function
Single Acting
Temperature Range
-20-80 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
3482805
Festo Process Control, SRBC Series
MFG Item Number
SRBCCA3YR90MW22A1WC2P20
Product Description
Sensor Box,
Specifications
Specifications
Type
Limit Switch Attachment
Type Code
SRBC-CA3-YR90-MW-22A-1W-C2P20
Electrical Connection
Screw Terminal
Availability
Order by 5:00 PM ET and your package will ship the same day.
3568055
Festo Process Control, SRBG Series
MFG Item Number
SRBGC1N1PM12
Product Description
Puck Sensor, SRBG-C1-N-1-P-M12,
Specifications
Specifications
Type
Sensor Box
Type Code
SRBG-C1-N-1-P-M12
Electrical Connection
M12 Plug Connector, A-coded
Availability
Order by 5:00 PM ET and your package will ship the same day.
4745216
Festo Process Control, VZBE Series
MFG Item Number
VZBE1/2T63D2MV15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code
VZBE-1/2-T-63-D-2-M-V15V15
Connection Size (in)
1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
4745218
Festo Process Control, VZBE Series
MFG Item Number
VZBE3/4T63D2MV15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code
VZBE-3/4-T-63-D-2-M-V15V15
Connection Size (in)
3/4 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
1002546
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMBN12130M1V4V4T5040
Product Description
Angle Seat Valve,
Specifications
Specifications
Type
Angle Seat Valve
Type Code
VZXF-L-M22C-M-B-N12-130-M1-V4V4T-50-40
Nominal Width
13 mm
Temperature of Medium
-40-200 °C
Housing Material
Stainless Steel
Actuator Size
50 mm
Medium Pressure
0-40 bar
Process Control Process controllers, or PID controllers, are electronic devices used to measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Controllers are used in industry to regulate temperature, pressure, force, flow rate and much more.
Process controllers use embedded software and a wide variety of functions to make precise adjustments using advanced feedback control. PIDs continuously take measurements from sensors and make adjustments to the final control element to maintain the desired setpoint. Alarms notify operators of any undesired measurements or results.
Most controllers also have a display, and can provide display parameters based on hardware configuration, masking irrelevant parameters if necessary. This way, operators only need to adjust the setpoint and alarm, then launch self-tune.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved