The store will not work correctly when cookies are disabled.
-
MFG Item Number
MPET4-10R
Product Description
PLTR Pushbutton Operator, Red, 40mm
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Twist Release |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
40 mm |
Full Shroud |
No |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Terminal Lug Kit, 3/Pk, (2)250-500MCM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS355-03U-08A8-4+J400
MFG Item Number
ACS355-03U-08a8-4+J400
Product Description
Drive, AC, 5HP, 480V, 8.8A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
8.8 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Frame Size |
R1 |
Depth |
6.34 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AUX CONTACT T4-T6 2Q 400VAC
-
MFG Item Number
ST202M-K16
Product Description
Circuit Breaker, 2-P, 16A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
16 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E92/32
ABB Fuseblocks & Holders, E 90 Series
Product Description
Fuseholder, 2-P, 32A/690V, 10x38mm,
Specifications
Specifications
Microswitch |
No |
Max Current |
32 A |
Voltage |
400 V |
Poles |
2 |
Connection Type |
Screw Terminal |
Mounting Type |
DIN Rail Mount |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
Yes |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KT7X1200-3
Product Description
Terminal Lug Kit, 3/Pk, (4)4/0-500MCM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OT63B2A1-180
Product Description
Disconnect Switch Kit, 3-Pole, 80A,
Specifications
Specifications
Poles |
3 |
Current Rating |
63 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
HVAC Advanced Control Panel for
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS355-03U-07A5-2+J400
MFG Item Number
ACS355-03U-07A5-2+J400
Product Description
Drive, AC, 2HP, 240V, 7.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Frame Size |
R1 |
Depth |
6.34 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved