The store will not work correctly when cookies are disabled.
-
Item Number
R4N-2014-23-5120-WTL
MFG Item Number
R4N-2014-23-5120-WTL
Product Description
Industrial relay, 4PDT
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
Socket |
Enclosure |
Plastic |
Status Indicator |
No |
Diode |
No |
Nominal Coil Voltage |
120 VAC |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTT2.5UJ
Altech Terminal Blocks, Thermocouple Series
Product Description
Thermocouple Terminal Block Type J
Specifications
Specifications
Type |
Thermocouple Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
10 A |
UL Voltage |
300 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
40.510
Altech Terminal Blocks, EUROSTRIP Series
Product Description
TERM BLK TSF6/10WP EURO 10 POLES
Specifications
Specifications
Number of Poles |
10 |
Connection Type |
Screw Clamp |
UL Current |
40 A |
UL Voltage |
600 VAC |
CSA Current |
40 A |
CSA Voltage |
600 VAC |
IEC Current |
44 A |
Spacing Ctr. - Ctr. |
12 mm |
Color |
White |
Mounting Type |
Panel Mount |
Mounting Hole Diameter |
0.173 " |
Raised Mounting |
Yes |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MT2/H-1-10
Product Description
Marking Tag, 100/PK, 1-10,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MT2/H-11-20
Product Description
Marking Tag, 100/PK, 11-20,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Marking Tag, 100/PK, Blank
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CA202
Altech Terminal Blocks, CA Series
Product Description
End Stop, Heavy Duty
Specifications
Specifications
DIN Rail Compatibility |
35 mm |
Connection Type |
Set Screws |
Style |
High Profile |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1D5UL
Altech Circuit Breakers, UL Series
Product Description
489 480Y/277AC Breaker 1P D TRP 5A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
5 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Duct, Gray, 35.5x48mmx2M
-
1D10UL
Altech Circuit Breakers, UL Series
Product Description
489 480Y/277AC Breaker 1P D TRP 10A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved