The store will not work correctly when cookies are disabled.
-
ACP6034BC
Appleton Plugs & Receptacles, Powertite Series
MFG Item Number
ACP6034BC
Product Description
60 PLUG ASSY
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Straight |
Current Rating |
60 A |
Frequency |
50-400 Hz |
Number of Poles |
4 |
Number of Wires |
3 |
Aux/Pilot Contacts |
None |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADR1044
Appleton Plugs & Receptacles, Powertite Series
Product Description
100A RECPT 4PS1 SCR/SPRG CVRS
Specifications
Specifications
Connection Type |
Receptacle |
Connection Description |
Straight |
Current Rating |
100 A |
Voltage |
600 V |
Frequency |
50-400 Hz |
Number of Poles |
4 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
4-1 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Temperature Range (F) |
-13-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6100S
Appleton Couplers, 6000S Series
Product Description
Hardware
Specifications
Specifications
Conduit Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Compression |
Trade Size |
1 " |
Composition |
Zinc Plated Steel |
Insulated Throat |
No |
Hazardous Rated |
No |
Max NEMA Rating |
NEMA FB1 |
-
BH500
Appleton Beam Clamps, BH Series
Product Description
1 In Beam Clamp
Specifications
Specifications
Composition |
Malleable Iron |
Jaw Open |
0.94 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
UNY75NR
Appleton Fittings, UNY Series
Product Description
3/4 UNION CONNECTOR TYPE UN
Specifications
Specifications
Connection Type |
Male to Female |
Angle |
Straight |
Trade Size |
3/4 " |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BD1
Appleton Cable Clamps, BD Series
Product Description
BUS DROP CABLE CLAMP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6250S
Appleton Couplers, 6000S Series
Product Description
Hardware
Specifications
Specifications
Conduit Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Compression |
Trade Size |
2-1/2 " |
Composition |
Zinc Plated Steel |
Insulated Throat |
No |
Hazardous Rated |
No |
Max NEMA Rating |
NEMA FB1 |
-
UNY50NR
Appleton Fittings, UNY Series
Product Description
Male/Female Union, 1/2in., Steel,
Specifications
Specifications
Connection Type |
Male to Female |
Angle |
Straight |
Trade Size |
1/2 " |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CG3750
Appleton Cable Entries, CG Series
Product Description
1/2 IN ALUM L-T CRD&CBL CONN
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 3R |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.375 " |
Maximum Cable Diameter (in) |
0.5 " |
Minimum Cable Diameter (mm) |
9.53 mm |
Maximum Cable Diameter (mm) |
12.7 mm |
Cable Diameter (in) |
0.38-0.5 " |
Cable Diameter (mm) |
9.53-12.7 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CG3150S
Appleton Cable Entries, CG Series
Product Description
1/2 IN STL L-T CRD&CBL CONN
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 3R |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.312 " |
Maximum Cable Diameter (in) |
0.437 " |
Minimum Cable Diameter (mm) |
7.92 mm |
Maximum Cable Diameter (mm) |
11.1 mm |
Cable Diameter (in) |
0.31-0.44 " |
Cable Diameter (mm) |
7.92-11.1 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved