Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 811

Set Ascending Direction
  1. SQ025003BC10
    SQ025003BC10
    ASI-Automation Systems Interco Disconnect Switches
    Item Number
    SQ025003BC10
    MFG Item Number
    SQ025003BC10
    Product Description
    32 Amp Enclosed Rotary Disconnect
    Specifications
    Specifications
    Poles 3
    Current Rating 32 A
    Voltage AC 600 VAC
    Operator Type Selector - Red
    UL Class UL508
    IP Rating IP65
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ASIRJ45S-WM08STAF-WG
    ASIRJ45S-WM08STAF-WG
    ASI-Automation Systems Interco Connectors
    Item Number
    ASIRJ45S-WM08STAF-WG
    MFG Item Number
    ASIRJ45S-WM08STAF-WG
    Product Description
    Waterproof Rj45 Connector, Field
    Specifications
    Specifications
    Gender Male with Female Threads
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ASICPICPC
    ASICPICPC
    ASI-Automation Systems Interco Miscellaneous
    Item Number
    ASICPICPC
    MFG Item Number
    ASICPICPC
    Product Description
    Connector Cap For Usb And Rj45
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2290270
    2290270
    ASI-Automation Systems Interco Terminals, A-M Series
    Item Number
    2290270
    MFG Item Number
    2290270
    Series
    A-M
    Product Description
    compression lug, Non-insulated, 250
    Specifications
    Specifications
    Min Conductor Range 250 MCM
    Max Conductor Range 250 MCM
    Number of Holes 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 11004
    11004
    ASI-Automation Systems Interco DIN Rail Interface Modules
    Item Number
    11004
    MFG Item Number
    11004
    Product Description
    25 Pin Male D-Sub Breakout Board,
    Specifications
    Specifications
    Voltage 125 VAC
    Number of Pins 25
    Input Type Male
    Max Output Current 2.5 A
    Marker Tags No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ASI451129
    ASI451129
    ASI-Automation Systems Interco Transducers
    Item Number
    ASI451129
    MFG Item Number
    ASI451129
    Product Description
    4-20Ma Loop Powered Analog Signal
    Specifications
    Specifications
    Supply Voltage 20-30 VDC
    Input Signal Milliamps (mAAC)
    Output Signal Milliamps (mAAC)
    Number of Channels 1
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 12FB5000
    12FB5000
    ASI-Automation Systems Interco Connectors
    Item Number
    12FB5000
    MFG Item Number
    12FB5000
    Product Description
    M12 90˚ FEMALE FIELD WIREABLE
    Specifications
    Specifications
    Gender Female with Female Threads
    Number of Poles 5
    Number of Pins 5
    Cable Diameter Range 4-6 mm
    Minimum Cable Diameter 4 mm
    Maximum Cable Diameter 6 mm
    Voltage Rating (AC) 250 VAC
    Voltage Rating (DC) 300 VDC
    Current Rating 4 A
    Contact Type Screw Terminal
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ASI391001
    ASI391001
    ASI-Automation Systems Interco Terminal Blocks
    Item Number
    ASI391001
    MFG Item Number
    ASI391001
    Product Description
    Ring Terminal Connection Universal
    Specifications
    Specifications
    Number of Circuits 1
    UL Current 10 A
    UL Voltage 600 VAC
    Color Black
    Mounting Type DIN Rail
    Fuse Size N/A
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ASI393024
    ASI393024
    ASI-Automation Systems Interco Miscellaneous
    Item Number
    ASI393024
    MFG Item Number
    ASI393024
    Product Description
    Push-In Bridge For Asi391004, 10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ASI393030
    ASI393030
    ASI-Automation Systems Interco Miscellaneous
    Item Number
    ASI393030
    MFG Item Number
    ASI393030
    Product Description
    10 Position Side Jumper Which