The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ASI-Automation Systems Interco
-
SQ025003BC10
ASI-Automation Systems Interco Disconnect Switches
MFG Item Number
SQ025003BC10
Product Description
32 Amp Enclosed Rotary Disconnect
Specifications
Specifications
Poles |
3 |
Current Rating |
32 A |
Voltage AC |
600 VAC |
Operator Type |
Selector - Red |
UL Class |
UL508 |
IP Rating |
IP65 |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASIRJ45S-WM08STAF-WG
MFG Item Number
ASIRJ45S-WM08STAF-WG
Product Description
Waterproof Rj45 Connector, Field
Specifications
Specifications
Gender |
Male with Female Threads |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASICPICPC
ASI-Automation Systems Interco Miscellaneous
MFG Item Number
ASICPICPC
Product Description
Connector Cap For Usb And Rj45
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2290270
ASI-Automation Systems Interco Terminals, A-M Series
Product Description
compression lug, Non-insulated, 250
Specifications
Specifications
Min Conductor Range |
250 MCM |
Max Conductor Range |
250 MCM |
Number of Holes |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
11004
ASI-Automation Systems Interco DIN Rail Interface Modules
Product Description
25 Pin Male D-Sub Breakout Board,
Specifications
Specifications
Voltage |
125 VAC |
Number of Pins |
25 |
Input Type |
Male |
Max Output Current |
2.5 A |
Marker Tags |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI451129
ASI-Automation Systems Interco Transducers
MFG Item Number
ASI451129
Product Description
4-20Ma Loop Powered Analog Signal
Specifications
Specifications
Supply Voltage |
20-30 VDC |
Input Signal |
Milliamps (mAAC) |
Output Signal |
Milliamps (mAAC) |
Number of Channels |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12FB5000
ASI-Automation Systems Interco Connectors
Product Description
M12 90˚ FEMALE FIELD WIREABLE
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
5 |
Number of Pins |
5 |
Cable Diameter Range |
4-6 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
6 mm |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
300 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI391001
ASI-Automation Systems Interco Terminal Blocks
MFG Item Number
ASI391001
Product Description
Ring Terminal Connection Universal
Specifications
Specifications
Number of Circuits |
1 |
UL Current |
10 A |
UL Voltage |
600 VAC |
Color |
Black |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI393024
ASI-Automation Systems Interco Miscellaneous
MFG Item Number
ASI393024
Product Description
Push-In Bridge For Asi391004, 10
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI393030
ASI-Automation Systems Interco Miscellaneous
MFG Item Number
ASI393030
Product Description
10 Position Side Jumper Which
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved