The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Blackburn, a T & B Brand
-
L250H
Blackburn, a T & B Brand Terminals, L Series
Product Description
Mechanical Lug, 13/32in. Hole,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
250 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54155-TB
Blackburn, a T & B Brand Terminals, 54100 Series
Product Description
CU 1 HOLE STANDARD BARREL LUG
Specifications
Specifications
Terminal Type |
Barrel - Standard |
Wire Size |
1/0 AWG |
Wire Size (AWG) |
1/0 AWG |
Volts |
35,000 V |
Color |
Pink |
Stud Size |
1/2 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L70
Blackburn, a T & B Brand Terminals, L Series
Product Description
Mechanical Lug, 9/32in. Stud, 4-14AWG
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
4 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADR21-21
Blackburn, a T & B Brand Terminals, ADR Series
Product Description
ALUMINUM DUAL RATED LUG - TYPE
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADR2
Blackburn, a T & B Brand Terminals, ADR Series
Product Description
Terminal Lug, Accepts (1) 2-14AWG,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTL1-38
Blackburn, a T & B Brand Terminals, CTL Series
Product Description
Ring Terminal, 3/8in. Stud, 1AWG,
Specifications
Specifications
Min Conductor Range |
1 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L250
Blackburn, a T & B Brand Terminals, L Series
Product Description
Mechanical Lug, 13/32in. Hole,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
250 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTL10-516
Blackburn, a T & B Brand Terminals, CTL Series
MFG Item Number
CTL10-516
Product Description
Ring Terminal, 5/16in. Stud, 1/0,
Specifications
Specifications
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
1/0 AWG |
Stud Size |
5/16 " |
Number of Holes |
1 |
RoHS Compliant |
Yes |
-
CTL1-12
Blackburn, a T & B Brand Terminals, CTL Series
Product Description
Ring Terminal, 1/2in. Stud, 1AWG,
Specifications
Specifications
Min Conductor Range |
1 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
1/2 " |
Number of Holes |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADR21
Blackburn, a T & B Brand Terminals, ADR Series
Product Description
Terminal Lug, Accepts (1)2/0-14AWG,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved