The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Catamount, a T & B Brand
-
A486
Catamount, a T & B Brand Terminals, A Series
Product Description
Ring Terminal, #4 Stud, 22-18AG,
Specifications
Specifications
Terminal Type |
Ring - Rectangle |
Wire Size |
22-18 AWG |
Package Quantity |
1,000 |
Volts |
600 V |
Color |
Gray |
Stud Size |
#4 |
Max Temp |
302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10RC-10
Catamount, a T & B Brand Terminals, RC Series
Product Description
INS VINYL RING TERM, 12-1
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
12-10 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Yellow |
Stud Size |
#10 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SRPE-250-9-C
Catamount, a T & B Brand Wire Harnesses, Catamount Series
MFG Item Number
SRPE-250-9-C
Product Description
Spiral Wrap, 100Ft/RL, Natural,
Specifications
Specifications
Maximum Bundle Size |
2 " |
Minimum Bundle Size |
0.188 " |
Color |
Natural |
Roll Length |
100 ' |
Wall Thickness |
0.04 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L-8-18-9-C
Catamount, a T & B Brand Cable Ties, L-8 Series
MFG Item Number
L-8-18-9-C
Product Description
Cable Tie, 8in., Nat Nylon, 18Lb
Specifications
Specifications
Length (In) |
8 " |
Nominal Length |
8 " |
Tensile Strength (lb) |
18 lbs |
Max Bundle Diam. (in) |
2 " |
Type |
Miniature |
Color |
Natural |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
14RB-10F
Catamount, a T & B Brand Terminals, RB Series
Product Description
Fork Terminal, #10 Stud, 18-14AWG,
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
18-14 AWG |
Package Quantity |
100 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Blue |
Stud Size |
#10 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
14RB-14F
Catamount, a T & B Brand Terminals, RB Series
Product Description
Fork Terminal, 1/4in. Stud, 18-14AWG,
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
18-14 AWG |
Package Quantity |
100 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Blue |
Stud Size |
1/4 " |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
-
18RA-10
Catamount, a T & B Brand Terminals, RA Series
Product Description
SK 18RA10 INS VINYL RING TERM, 22-1
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
22-16 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Red |
Stud Size |
#10 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B14-PS-M
Catamount, a T & B Brand Terminals
Product Description
SK B14PSM NON-INS PRL SPLICE, 16-14
Specifications
Specifications
Terminal Type |
Splice - Parallel |
Wire Size |
16-14 AWG |
Package Quantity |
1,000 |
Volts |
600 V |
Color |
Gray |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
G973U
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Series
CATAMOUNT-TERMINALS
Product Description
SK G973U NON-INS TUB RING 2/2AN 3/8
Specifications
Specifications
Terminal Type |
Ring - 90 Deg |
Wire Size |
2/2AN |
Wire Size (AWG) |
2 AWG |
Package Quantity |
100 |
Volts |
600 V |
Stud Size |
3/8 " |
Max Temp |
302 °F |
-
H973
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Series
CATAMOUNT-TERMINALS
Product Description
SK H973 NON-INS - TUB RING TERM, 1A
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
1-1/0 AWG |
Package Quantity |
100 |
Volts |
600 V |
Stud Size |
3/8 " |
Max Temp |
302 °F |
RoHS Compliant |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved