The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques Reconditioned
-
SKBD200110
Control Techniques Reconditioned Drives, Commander SK Series
MFG Item Number
SKBD200110
Product Description
SKBD200110, 230Vac, 1.5hp, CC, Legacy
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1.5 hp |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
5.2 A |
Amps (Variable Torque Rating) |
5.2 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
180-264 VAC |
Max Frequency |
550 Hz |
Depth |
6.2 " |
Width |
3.4 " |
Height |
8.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
075U3B600BAECB075140
MFG Item Number
075U3B600BAECB075140
Product Description
Unimotor FM Servo Motor, 460V,
Specifications
Specifications
Power Rating (kW) |
1.21 kW |
Voltage |
460 VAC |
Servomotor Type |
Rotary |
Rated Speed |
6,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
12 BIT |
Constant Torque (Nm) |
1.92 Nm |
Peak Torque (Nm) |
8 Nm |
Peak Torque (in-oz) |
1,136 in-oz |
Constant Torque (in-oz) |
272 in-oz |
Constant Torque (in-lb) |
17 in-lb |
Peak Torque (in-lb) |
71 in-lb |
Brake |
No |
IP Rating |
IP65 |
-
960751-26
Control Techniques Reconditioned Motors
MFG Item Number
960751-26
Product Description
NTM-207-TBNS-000R, Factory
Specifications
Specifications
Power Rating (kW) |
0.432 kW |
Voltage |
230 VAC |
Servomotor Type |
Rotary |
Rated Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
0.85 Nm |
Peak Torque (Nm) |
2.54 Nm |
Peak Torque (in-oz) |
360 in-oz |
Constant Torque (in-oz) |
120 in-oz |
Constant Torque (in-lb) |
7.5 in-lb |
Peak Torque (in-lb) |
22.5 in-lb |
Brake |
Yes |
IP Rating |
IP65 |
-
960756-06
Control Techniques Reconditioned Motors
MFG Item Number
960756-06
Product Description
NTM-212-CONS-000R, Factory
Specifications
Specifications
Power Rating (kW) |
0.74 kW |
Voltage |
230 VAC |
Servomotor Type |
Rotary |
Rated Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
1.4 Nm |
Peak Torque (Nm) |
4.24 Nm |
Peak Torque (in-oz) |
600 in-oz |
Constant Torque (in-oz) |
200 in-oz |
Constant Torque (in-lb) |
12.5 in-lb |
Peak Torque (in-lb) |
37.5 in-lb |
Brake |
No |
IP Rating |
IP65 |
-
SP3201
Control Techniques Reconditioned Drives, Unidrive SP Series
Product Description
UNI SP 230VAC ND 42A HD 31A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
31 A |
Amps (Variable Torque Rating) |
42 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
216-264 VAC |
Max Frequency |
3,000 Hz |
Depth |
10.24 " |
Width |
9.84 " |
Height |
15.32 " |
-
SP3503
Control Techniques Reconditioned Drives, Unidrive SP Series
Product Description
SP3503-R, 575Vac, 5hp, Factory
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
6.1 A |
Amps (Variable Torque Rating) |
8.4 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
518-633 VAC |
Max Frequency |
3,000 Hz |
Depth |
10.24 " |
Width |
9.84 " |
Height |
15.32 " |
-
SP3505
Control Techniques Reconditioned Drives, Unidrive SP Series
Product Description
R-SP3505, 575Vac, 15hp, Factory
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
12 A |
Amps (Variable Torque Rating) |
16 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
518-633 VAC |
Max Frequency |
3,000 Hz |
Depth |
10.24 " |
Width |
9.84 " |
Height |
15.32 " |
-
SP4604
Control Techniques Reconditioned Drives, Unidrive SP Series
Product Description
R-SP4604, 575Vac, 40hp, Factory
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
40 hp |
HP (Variable Torque Rating) |
50 hp |
Amps (Constant Torque Rating) |
36 A |
Amps (Variable Torque Rating) |
43 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
690 VAC |
Input Range Voltage (AC) |
621-759 VAC |
Max Frequency |
3,000 Hz |
Depth |
11.73 " |
Width |
12.21 " |
Height |
21.53 " |
-
Item Number
M000-09402000EU0100AB100
MFG Item Number
M000-09402000EU0100AB100
Product Description
400V3Ph200.0A 090.0kW UnsACps1,
-
Item Number
M000-09402240EU0100AB100
MFG Item Number
M000-09402240EU0100AB100
Product Description
R-400V3Ph224.0A 110.0kW UnsACp,
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Nominal Input Voltage (AC)
Max HP @ 240 VDC Armature
Max HP @ 500 VDC Armature
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved