The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques
-
Item Number
DBR-0200-03000-ENC
MFG Item Number
DBR-0200-03000-ENC
Product Description
DYNAMIC BRAKING RESISTOR, 20 OHM,
Specifications
Specifications
Ohms |
20 Ohm |
Wattage |
3,000 W |
Nominal Height |
5 " |
Nominal Width |
28 " |
Nominal Depth |
13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DBR-0400-01000-ENC
MFG Item Number
DBR-0400-01000-ENC
Product Description
DB RESISTOR, 40 OHMS, 1000 WATTS,
Specifications
Specifications
Ohms |
40 Ohm |
Wattage |
1,000 W |
Nominal Height |
5 " |
Nominal Width |
14 " |
Nominal Depth |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DBR-0600-01000-ENC
MFG Item Number
DBR-0600-01000-ENC
Product Description
DB RESISTOR, 60 OHMS, 1000 WATTS,
Specifications
Specifications
Ohms |
60 Ohm |
Wattage |
1,000 W |
Nominal Height |
5 " |
Nominal Width |
14 " |
Nominal Depth |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M700-04200185A10101AB100
MFG Item Number
M700-04200185A10101AB100
Product Description
Unidrive Ethernet, No Kypd, 230VAC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KI-KEYPAD-LCD
MFG Item Number
KI-KEYPAD-LCD
Product Description
Plain text multi language keypad
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AI-485-ADAPTOR
MFG Item Number
AI-485-ADAPTOR
Product Description
RS485 Comms Adaptor M200-400 Top
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XVM-6011-TONS-0000
MFG Item Number
XVM-6011-TONS-0000
Product Description
XV 60MM SRVOMOTO, METRIC MNTG, 11.2LB,
Specifications
Specifications
Power Rating (kW) |
0.426 kW |
Voltage |
230 VAC |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
3.65 Nm |
Peak Torque (Nm) |
1.27 Nm |
Peak Torque (in-oz) |
516.8 in-oz |
Constant Torque (in-oz) |
192 in-oz |
Constant Torque (in-lb) |
12 in-lb |
Peak Torque (in-lb) |
32.3 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2214-0010-01
Product Description
64K PARAMETER CLONING CARD WITH
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XVM-606-TONS-0000
MFG Item Number
XVM-606-TONS-0000
Product Description
SERVO MOTOR, 200W, 5.6IN-LB TORQUE,
Specifications
Specifications
Power Rating (kW) |
0.218 kW |
Voltage |
230 VAC |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
1.82 Nm |
Peak Torque (Nm) |
0.69 Nm |
Peak Torque (in-oz) |
257.6 in-oz |
Constant Torque (in-oz) |
98.08 in-oz |
Constant Torque (in-lb) |
6.13 in-lb |
Peak Torque (in-lb) |
16.1 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1220-2758-02
Product Description
BRAKING RESISTOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved