The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Crompton Instruments
-
Item Number
013-41SA-RNAN-AN-B3
MFG Item Number
013-41SA-RNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 240VAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
55-65 |
Input Signal |
240 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
012-41SA-RNAJ-AJ-B2
MFG Item Number
012-41SA-RNAJ-AJ-B2
Product Description
Panel Meter, 45-65Hz, 2.5in., 240VAC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
45-65 |
Input Signal |
240 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-101
Crompton Instruments Current Transformers, Model 2 Series
MFG Item Number
CI-2SFT-101
Product Description
Current Transformer, 100:5, 2VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
100:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
549-156A-PNC6-ZH
MFG Item Number
549-156A-PNC6-ZH
Product Description
Panel Meter, Elapsed Time, Hours,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-75AA-MTMT-C6-B3
MFG Item Number
013-75AA-MTMT-C6-B3
Product Description
Panel Meter, 0-10AAC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-10 |
Input Signal |
10 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
-
Item Number
013-75VA-SJSJ-C6-B3
MFG Item Number
013-75VA-SJSJ-C6-B3
Product Description
Panel Meter, 0-600VAC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-600 |
Input Signal |
600 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FN-1-100
Crompton Instruments Shunts, FN Series
MFG Item Number
CI-FN1100
Product Description
Shunt, 1A, 100mV
Specifications
Specifications
Output (mV) |
100 mVDC |
Amperes |
1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
549-DAA-01
Product Description
DIGITAL AC AMMETER
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
468-480
Crompton Instruments Miscellaneous
MFG Item Number
CI-468-480
Product Description
XFMR, POTENTIAL, LUGS, FOOT-MT,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76SFT-601
Crompton Instruments Current Transformers, Model 76 Series
MFG Item Number
CI-76SFT-601
Product Description
Current Transformer, 600:5, 10VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
600:5 |
Burden - Class 1 (VA) |
10 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved