Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5560

Set Ascending Direction
  1. OA2R10MV1
    OA2R10MV1
    Crouzet Relays, Syr-Line Series
    Item Number
    OA2R10MV1
    MFG Item Number
    OA2R10MV1
    Series
    Syr-Line
    Product Description
    Plug-in Timer, Function A, output
    Specifications
    Specifications
    Mode of Operation On Delay
    Multi-Function No
    Contacts DPDT
    Mounting Type Socket
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 240 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-24
    Voltage (AC) 12-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 10 A
    Termination 8 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BA1R16MV1
    BA1R16MV1
    Crouzet Relays, BA1R Series
    Item Number
    BA1R16MV1
    MFG Item Number
    BA1R16MV1
    Series
    BA1R
    Product Description
    Timer, 1-SPDT, 16A/250VAC, 0.3A/250VDC
    Specifications
    Specifications
    Mode of Operation On Delay
    Multi-Function No
    Contacts SPDT
    Mounting Type DIN Rail
    Status Indicator LED
    Time Range Adjustment Onboard
    Max Time 10 Days
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-24
    Voltage (AC) 12-250 VAC
    Voltage (DC) 12-250 VDC
    Contact Rating (A) 16 A
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 84873023
    84873023
    Crouzet Protection Relays, MW Series
    Item Number
    84873023
    MFG Item Number
    84873023
    Series
    MW
    Product Description
    Phase Monitoring Relay, 208-480VAC,
    Specifications
    Specifications
    Number of Phases 3
    Voltage Supported 208-480 V
    Current Supported 5 A
    Hi Pwr (Over Vltg) Trip No
    Lo Pwr (Under Vltg) Trip Yes
    Under Current Detect No
    Over Current Detect No
    Variable Point Trip Yes
    Phase Loss Detect Yes
    Voltage Unbalance Detect No
    Current Unbalance Detect No
    Contact Failure Detect No
    Time Delay Trip (Sec) 0.1-10 s
    Restart Delay (Sec) 1.5 s
    Rapid Cycling Detect No
    Var Restart Delay No
    Type of Display LED Status Indicator
    Mounting DIN Rail
    Output Relay SPDT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. OU1R10MV1
    OU1R10MV1
    Crouzet Relays, Syr-Line Series
    Item Number
    OU1R10MV1
    MFG Item Number
    OU1R10MV1
    Series
    Syr-Line
    Product Description
    Plug-in Timer, Multifunction, output
    Specifications
    Specifications
    Mode of Operation Programmable
    Multi-Function Yes
    Contacts SPDT
    Mounting Type Socket
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 240 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-24
    Voltage (AC) 12-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 10 A
    Termination 8 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 88827115
    88827115
    Crouzet Relays, CHRONOS 2 Series
    Item Number
    88827115
    MFG Item Number
    88827115
    Series
    CHRONOS 2
    Product Description
    On Delay Timer, 24VDC/24-240VAC,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts SPDT
    Mounting Type DIN Rail
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 100 Hrs
    Voltage (AC) 24-240 VAC
    Voltage (DC) 24 VDC
    Contact Rating (A) 8 A
    Termination Screw Terminals
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. OL1R10MV1
    OL1R10MV1
    Crouzet Relays, Syr-Line Series
    Item Number
    OL1R10MV1
    MFG Item Number
    OL1R10MV1
    Series
    Syr-Line
    Product Description
    Repeat Cycle Timer, Function L,
    Specifications
    Specifications
    Mode of Operation Repeat Cycle
    Multi-Function No
    Contacts SPDT
    Mounting Type Socket
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 240 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-24
    Voltage (AC) 12-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 10 A
    Termination 8 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BM1R16MV1
    BM1R16MV1
    Crouzet Relays, BM1R Series
    Item Number
    BM1R16MV1
    MFG Item Number
    BM1R16MV1
    Series
    BM1R
    Product Description
    Timer, 1-SPDT, 16A/250VAC, 0.3A/250VDC
    Specifications
    Specifications
    Multi-Function Yes
    Contacts SPDT
    Mounting Type DIN Rail
    Status Indicator LED
    Time Range Adjustment Onboard
    Max Time 10 Days
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-24
    Voltage (AC) 12-250 VAC
    Voltage (DC) 12-250 VDC
    Contact Rating (A) 16 A
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 88974085
    88974085
    Crouzet Programmable Logic Controllers
    Item Number
    88974085
    MFG Item Number
    88974085
    Product Description
    M3 KIT SMART XD26- 230VAC
    Specifications
    Specifications
    Published Supply Voltage 100-240 VAC
    Analog Input Range 0-10 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 831800C2.0
    831800C2.0
    Crouzet Limit Switches, Subminiature Series
    Item Number
    831800C2.0
    MFG Item Number
    831800C2.0
    Series
    Subminiature
    Product Description
    Switch
    Specifications
    Specifications
    Actuator Type No Actuator
    Contacts FORM C (SPDT)
    Contact Rating (250 VAC) 10 A
    Housing Material Glass Filled Polyester
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 831611C3.0
    831611C3.0
    Crouzet Limit Switches, Miniature Series
    Item Number
    831611C3.0
    MFG Item Number
    831611C3.0
    Series
    Miniature
    Product Description
    Switch
    Specifications
    Specifications
    Actuator Type No Actuator
    Contacts FORM C (SPDT)
    Contact Rating (125 VAC) 10.1 A
    Contact Rating (250 VAC) 10.1 A
    Connection Type Quick Connect Terminals
    Housing Material Glass Filled Polyamide
    IEC Protection Rating IEC 695-2-1