The store will not work correctly when cookies are disabled.
-
MFG Item Number
OA2R10MV1
Product Description
Plug-in Timer, Function A, output
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
240 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BA1R16MV1
Product Description
Timer, 1-SPDT, 16A/250VAC, 0.3A/250VDC
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Max Time |
10 Days |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-250 VAC |
Voltage (DC) |
12-250 VDC |
Contact Rating (A) |
16 A |
Termination |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
84873023
Crouzet Protection Relays, MW Series
Product Description
Phase Monitoring Relay, 208-480VAC,
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
208-480 V |
Current Supported |
5 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
Yes |
Phase Loss Detect |
Yes |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.1-10 s |
Restart Delay (Sec) |
1.5 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Type of Display |
LED Status Indicator |
Mounting |
DIN Rail |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OU1R10MV1
Product Description
Plug-in Timer, Multifunction, output
Specifications
Specifications
Mode of Operation |
Programmable |
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
240 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88827115
Crouzet Relays, CHRONOS 2 Series
Product Description
On Delay Timer, 24VDC/24-240VAC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
8 A |
Termination |
Screw Terminals |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OL1R10MV1
Product Description
Repeat Cycle Timer, Function L,
Specifications
Specifications
Mode of Operation |
Repeat Cycle |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
240 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BM1R16MV1
Product Description
Timer, 1-SPDT, 16A/250VAC, 0.3A/250VDC
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Max Time |
10 Days |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-250 VAC |
Voltage (DC) |
12-250 VDC |
Contact Rating (A) |
16 A |
Termination |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88974085
Crouzet Programmable Logic Controllers
Product Description
M3 KIT SMART XD26- 230VAC
Specifications
Specifications
Published Supply Voltage |
100-240 VAC |
Analog Input Range |
0-10 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
831800C2.0
Crouzet Limit Switches, Subminiature Series
MFG Item Number
831800C2.0
Product Description
Switch
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (250 VAC) |
10 A |
Housing Material |
Glass Filled Polyester |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
831611C3.0
Crouzet Limit Switches, Miniature Series
MFG Item Number
831611C3.0
Product Description
Switch
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (125 VAC) |
10.1 A |
Contact Rating (250 VAC) |
10.1 A |
Connection Type |
Quick Connect Terminals |
Housing Material |
Glass Filled Polyamide |
IEC Protection Rating |
IEC 695-2-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved