Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 11195

Set Ascending Direction
  1. EASY-E4-DC-6AE1
    EASY-E4-DC-6AE1
    Cutler Hammer, Div of Eaton Co Programmable Logic Controllers, Easy E4 Series
    Item Number
    EASY-E4-DC-6AE1
    MFG Item Number
    EASY-E4-DC-6AE1
    Series
    Easy E4
    Product Description
    Analog I/O, 0-10V, 0/4-20mA, 12 Bit,
    Specifications
    Specifications
    Number of IO Ports 6
    Number of Inputs 4
    Input Type Analog
    Number of Outputs 2
    Output Type Analog
    Input 24 VDC
    Mounting Type DIN Rail
    Operating Temperature -13-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 10316H50
    10316H50
    Cutler Hammer, Div of Eaton Co Limit Switches, 10316_SPECIAL_PURPOSE Series
    Item Number
    10316H50
    MFG Item Number
    10316H50
    Series
    10316_SPECIAL_PURPOSE
    Product Description
    Limit Switch, Rotating Shaft, N1,
    Specifications
    Specifications
    Contacts 2NC
    Direction of Operation CW/CCW
    Contact Rating (125 VAC) 10 A
    Contact Rating (125 VDC) 10 A
    Contact Rating (250 VAC) 10 A
    Contact Rating (250 VDC) 10 A
    Contact Rating (480 VAC) 10 A
    Contact Rating (600 VAC) 10 A
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 1450E-8514
    1450E-8514
    Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
    Item Number
    1450E-8514
    MFG Item Number
    1450E-8514
    Series
    ENHANCED 50
    Product Description
    Retroreflective Sensor, 30Ft Range,
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 30 '
    Connection Type Cable
    Max Load Current 3 A
    Composition Non-Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 1451E-8504
    1451E-8504
    Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
    Item Number
    1451E-8504
    MFG Item Number
    1451E-8504
    Series
    ENHANCED 50
    Product Description
    Retroreflective Sensor, 16Ft Range,
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 16 '
    Connection Type 5 Pin Mini
    Max Load Current 3 A
    Composition Non-Metallic
    Environmental Rating IP67
    Polarization Filter Yes
    Can Sense Shiny Surfaces Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. R9J3060FJ
    R9J3060FJ
    Cutler Hammer, Div of Eaton Co Disconnect Switches, R9 Series
    Item Number
    R9J3060FJ
    MFG Item Number
    R9J3060FJ
    Series
    R9
    Product Description
    Disconnect Switch, 3-P, 60A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 60 A
    Voltage AC 600 VAC
    Mounting DIN
    UL Class UL98
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 600V 3PH 50 hp
    Max HP 240V 1P 10 hp
    Fusible Yes
    Fuse Class J
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. A200M1CAC
    A200M1CAC
    Cutler Hammer, Div of Eaton Co Starters, A200 Series
    Item Number
    A200M1CAC
    MFG Item Number
    A200M1CAC
    Series
    A200
    Product Description
    Starter, Size 1, 120VAC
    Specifications
    Specifications
    Style Open
    Poles 3
    Nominal Coil Voltage 120 VAC
    Continuous Amps Rating 27 A
    Max HP 120V 1PH 2 hp
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Termination Screw
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. XTMC9A01A
    XTMC9A01A
    Cutler Hammer, Div of Eaton Co Contactors, XT Series
    Item Number
    XTMC9A01A
    MFG Item Number
    XTMC9A01A
    Series
    XT
    Product Description
    Mini Contactor, 3-P N/O, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 20 A
    UL Motor Switching (AC3) 8.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1.5 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. XTCE065D00B
    XTCE065D00B
    Cutler Hammer, Div of Eaton Co Contactors, XT Series
    Item Number
    XTCE065D00B
    MFG Item Number
    XTCE065D00B
    Series
    XT
    Product Description
    CONTACTOR 3P FVNR 65A FRAME D
    Specifications
    Specifications
    Nominal Coil Voltage 240 VAC
    Coil Voltage 240 VAC
    Poles 3NO
    Frame Size D
    Termination Screw
    General Purpose (AC1) 80 A
    UL Motor Switching (AC3) 65 A
    Max HP 115V 1PH 5 hp
    Max HP 230/240V 1PH 15 hp
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 25 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 60 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1004710ECH
    1004710ECH
    Cutler Hammer, Div of Eaton Co Electrical Boxes
    Item Number
    1004710ECH
    MFG Item Number
    1004710ECH
    Product Description
    Residential Meter Socket, 1PH, 200A,
    Specifications
    Specifications
    Current Rating 200 A
    Bypass None
    Voltage 600 VAC
    Phase Single Phase
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BAB1030
    BAB1030
    Cutler Hammer, Div of Eaton Co Circuit Breakers, Bolt-On Series
    Item Number
    BAB1030
    MFG Item Number
    BAB1030
    Series
    Bolt-On
    Product Description
    Circuit Breaker, 1-P, 30A
    Specifications
    Specifications
    Poles 1
    Current Rating 30 A
    Max Voltage 240 VAC
    Protection Branch Circuit
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting Panel
    UL Standard 489
    Neutral Pole No
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    Terminal Type Bolt-On / Box Lug