Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 138440

Set Ascending Direction
  1. E51DT5
    E51DT5
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51DT5
    MFG Item Number
    E51DT5
    Product Description
    SENSOR HEAD
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. E51SAL
    E51SAL
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51SAL
    MFG Item Number
    E51SAL
    Product Description
    SENSOR BODY, 2-WIRE, 20-264VAC/DC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 5155C81G01
    5155C81G01
    Cutler Hammer, Div of Eaton Disconnect Switches
    Item Number
    5155C81G01
    MFG Item Number
    5155C81G01
    Product Description
    TRIM LOCK
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M22-PVS-K02
    M22-PVS-K02
    Cutler Hammer, Div of Eaton Switches, M22 Series
    Item Number
    M22-PVS-K02
    MFG Item Number
    M22-PVS-K02
    Series
    M22
    Product Description
    PLKR Pushbutton, Red, 38mm Mush, 2NC
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Push Lock-Key Reset
    Contacts 2NC
    Max Voltage 500 VAC
    Current (A) 10 A
    Lens/Button Shape Mushroom
    Lens/Button Color Red
    Operator Size (mm) 35 mm
    Terminal Type Fingersafe Screw
    Depth Behind Panel 1.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FJTS3K
    FJTS3K
    Cutler Hammer, Div of Eaton Circuit Breakers
    Item Number
    FJTS3K
    MFG Item Number
    FJTS3K
    Product Description
    Terminal Shield
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 10250T338
    10250T338
    Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
    Item Number
    10250T338
    MFG Item Number
    10250T338
    Series
    10250T
    Product Description
    POTENTIOMETER OPERATOR, 5K OHM, 2W
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 60 V
    Number of Turns 1
    Potentiometer Included Yes
    Mounting Style Panel Mount
    Operating Temperature 1-150 °F
    Operator Type Knob
    Mounting Size (mm) 30 mm
    Bezel Round Chrome
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. M22-D-G-K10
    M22-D-G-K10
    Cutler Hammer, Div of Eaton Switches, M22 Series
    Item Number
    M22-D-G-K10
    MFG Item Number
    M22-D-G-K10
    Series
    M22
    Product Description
    Pushbutton, Mom, Grn, Flush, 1NO,
    Specifications
    Specifications
    Nominal Mounting Size 22 mm
    Operation Momentary
    Contacts 1NO
    Max Voltage 500 VAC
    Current (A) 10 A
    Lens/Button Shape Round Flush
    Lens/Button Color Green
    Operator Size (mm) 30 mm
    Bezel Plastic Round
    Full Shroud No
    Terminal Type Fingersafe Screw
    Rating (A) @ 120/125 VAC 4 A
    Depth Behind Panel 1.77 "
    Rating (A) @ 220-250 VAC 4 A
    Rating (A) @ 24-30 VDC 3 A
    Rating (A) @ 48 VDC 1.7 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 12155AF09D10
    12155AF09D10
    Cutler Hammer, Div of Eaton Photoelectric Sensors
    Item Number
    12155AF09D10
    MFG Item Number
    12155AF09D10
    Product Description
    SENSOR W/CABLE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. E22B2
    E22B2
    Cutler Hammer, Div of Eaton Switches
    Item Number
    E22B2
    MFG Item Number
    E22B2
    Product Description
    CONTACT BLOCK, 1NO, Ith-10A 660V
    Specifications
    Specifications
    Type Contact Block
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. E22B1
    E22B1
    Cutler Hammer, Div of Eaton Switches
    Item Number
    E22B1
    MFG Item Number
    E22B1
    Product Description
    Contact Block, 1NC, Ith=10A/660V,
    Specifications
    Specifications
    Type Contact Block