The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
E51SAL
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR BODY, 2-WIRE, 20-264VAC/DC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5155C81G01
Cutler Hammer, Div of Eaton Disconnect Switches
MFG Item Number
5155C81G01
Product Description
TRIM LOCK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-PVS-K02
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-PVS-K02
Product Description
PLKR Pushbutton, Red, 38mm Mush, 2NC
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Key Reset |
Contacts |
2NC |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
35 mm |
Terminal Type |
Fingersafe Screw |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FJTS3K
Cutler Hammer, Div of Eaton Circuit Breakers
Product Description
Terminal Shield
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10250T338
Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
MFG Item Number
10250T338
Product Description
POTENTIOMETER OPERATOR, 5K OHM, 2W
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
60 V |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
1-150 °F |
Operator Type |
Knob |
Mounting Size (mm) |
30 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-D-G-K10
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-D-G-K10
Product Description
Pushbutton, Mom, Grn, Flush, 1NO,
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
1NO |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Round Flush |
Lens/Button Color |
Green |
Operator Size (mm) |
30 mm |
Bezel |
Plastic Round |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
Rating (A) @ 120/125 VAC |
4 A |
Depth Behind Panel |
1.77 " |
Rating (A) @ 220-250 VAC |
4 A |
Rating (A) @ 24-30 VDC |
3 A |
Rating (A) @ 48 VDC |
1.7 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12155AF09D10
Cutler Hammer, Div of Eaton Photoelectric Sensors
MFG Item Number
12155AF09D10
Product Description
SENSOR W/CABLE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E22B2
Cutler Hammer, Div of Eaton Switches
Product Description
CONTACT BLOCK, 1NO, Ith-10A 660V
Specifications
Specifications
Type |
Contact Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E22B1
Cutler Hammer, Div of Eaton Switches
Product Description
Contact Block, 1NC, Ith=10A/660V,
Specifications
Specifications
Type |
Contact Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
14151RL14
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
MFG Item Number
14151RL14
Product Description
Photoelectric Sensor, Prism Series,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
10 ' |
Connection Type |
Cable |
Operating Mode |
Light On |
Max Load Current |
0.11 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved