The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Delta Products
-
DTB4824RR
Delta Products Process Controllers, DTB Series
MFG Item Number
DTB4824RR
Product Description
Process Controller, 1/32 DIN, (2)
Specifications
Specifications
Power Supply |
100-240 VAC |
Output Type |
Relay |
Number of Outputs |
2 |
Case Size |
1/32 DIN |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DRP024V120W1AA
MFG Item Number
DRP024V120W1AA
Product Description
Power Supply, 24VDC, 5A, 1Ph, 120W,
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-28 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
84 % |
Operating Temperature |
-4-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VFD4A8MS11ANSAA
MFG Item Number
VFD4A8MS11ANSAA
Product Description
1HP 0.75kW 115V 4.8A HD 5.5A ND
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.8 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector |
Mounting |
DIN Rail |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
599 Hz |
Frame Size |
C1 |
Depth |
5.98 " |
Width |
3.43 " |
Height |
6.18 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UC-PRG020-12A
MFG Item Number
UC-PRG020-12A
Product Description
Communication cable for PLC(DB9
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VFD055C43A
Product Description
Drive, AC, 7.5HP, 480V, 3PH, 12A, VT
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
11 A |
Amps (Variable Torque Rating) |
12 A |
Closed Loop |
Yes |
AC Line Regenerative |
Yes |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Closed Loop Vector |
Input Range Voltage (AC) |
323-528 VAC |
Frame Size |
A |
Depth |
6.69 " |
Width |
5.12 " |
Height |
9.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DRP024V240W1AA
MFG Item Number
DRP024V240W1AA
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-28 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
84 % |
Operating Temperature |
-4-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UC-MS030-01A
Product Description
PROGRAMMING CABLE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VFD7A5MS23ANSAA
MFG Item Number
VFD7A5MS23ANSAA
Product Description
2HP 1.5kW 230V 7.5A HD 8.0A ND
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector |
Mounting |
DIN Rail |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
B1 |
Depth |
5.63 " |
Width |
72 " |
Height |
5.59 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DRP024V060W3BN
MFG Item Number
DRP024V060W3BN
Product Description
Power Supply, 24V, 60W, 2.5A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DVP16SP11R
Product Description
Ext 8 In 8 Out Relay
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved