The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dwyer Instruments
-
FS-2
Dwyer Instruments Switches, FS-2 Series
Product Description
Vane Flow Switch 1In NPT Male
Specifications
Specifications
Sensor Type |
Paddle |
Switch Type |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2001
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Product Description
Magnehelic Gage Range 0-1.0In WC
Specifications
Specifications
Range |
0-1 " H2O |
Case Size |
4.75 " |
Case Material |
Aluminum |
Case Style |
Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L6EPB-B-S-3-H
MFG Item Number
L6EPB-B-S-3-H
Product Description
Flotect Level Switch Brass Body
Specifications
Specifications
Contacts |
SPDT |
Switching Current |
5 A |
Switching Voltage AC |
250 VAC |
Mounting |
Internal Side |
Connection Type |
NPT |
Body Composition |
Brass |
PSI Rating |
250 |
Temperature Range (F) |
-4-220 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2005
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Product Description
Magnehelic Gage Range 0-5.0In WC
Specifications
Specifications
Range |
0-5 " H2O |
Case Size |
4.75 " |
Case Material |
Aluminum |
Case Style |
Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2010
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Product Description
Magnehelic Gage Range 0-10In WC
Specifications
Specifications
Range |
0-10 " H2O |
Case Size |
4.75 " |
Case Material |
Aluminum |
Case Style |
Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1910-10
Dwyer Instruments Pressure Switches, 1900 Series
Product Description
UL/FM/CSA SPDT Pressure Switch
Specifications
Specifications
Contact Type |
SPDT |
Ambient Temperature |
-30-180 °F |
Process Connection |
1/8 NPT Female |
Electrical Connection |
Screw Terminals |
Pressure Range psig(Bar) |
10 Bar |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MCS-111050
Product Description
Solid Core Mini Current Switch
Specifications
Specifications
Power Supply |
Self Powered |
Output Signal |
Normally Open |
Output Rating |
0.3 A @ 130 VAC/VDC |
Response Time |
200 ms |
LED |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APT-40-1SN
Dwyer Instruments Transformers, APT Series
MFG Item Number
APT-40-1SN
Product Description
Ac Power Transformer 120 VAC Input
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
40 VA |
Primary Voltage |
120 V |
Secondary Voltage |
24 V |
Enclosed |
Yes |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RHP-2O1B
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Osa Humidity/Temperature
Specifications
Specifications
Application |
Outdoor |
Output |
4-20 mA |
Input |
10-35 VDC |
Humidity Range |
0-100 % RH |
Temperature Range |
-40-140 °F |
Temperature Sensor |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L6EPB-B-S-3-C
MFG Item Number
L6EPB-B-S-3-C
Product Description
L6Epb-Bs3C Flotect Level Switch
Specifications
Specifications
Contacts |
SPDT |
Switching Current |
5 A |
Switching Voltage AC |
250 VAC |
Mounting |
Internal Side |
Connection Type |
NPT |
Body Composition |
Brass |
PSI Rating |
350 |
Temperature Range (F) |
-4-220 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved