The store will not work correctly when cookies are disabled.
-
MFG Item Number
9103-60018
Product Description
UPS, 1500VA, 1350W,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3A13528H18
Product Description
Pressure Switch
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9SX700
Eaton Power Supplies, 9SX Series
Product Description
UPS, Tower, 700VA, 120V, 5-15P In,
Specifications
Specifications
Volt Amp Capacity (VA) |
700 VA |
Watt Capacity |
630 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Online Double Conversion |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Run Time (Full Load) |
11.3 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
9210-3365
Product Description
UPS, 5SC International 750G Tower
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
99-5835-01
Product Description
Power Input/Output Board, Electric,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
99-6120-01
Product Description
TOUCHSCREEN
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
744-07925
Product Description
PCB ASSY, INV-IO ASSY 13X2/EATON
-
Product Description
Bin Rail For 3in. Akro-Bins, 30in. Wide
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Task Light, 18in., For 24in. And Wider
Specifications
Specifications
Lamp Wattage |
18 W |
-
Product Description
Task Light, 48in., For 60in. and Wider
Specifications
Specifications
Lamp Wattage |
32 W |
Compatibility |
60 " and Wider Steel |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved