The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Edwards Signaling
-
MFG Item Number
115-6Y-06K
Product Description
Interlock Switch, N/O, 6Ft Leads,
Specifications
Specifications
Contacts |
SPST-NO |
Switch On Distance |
25 mm |
Switch Off Distance |
51 mm |
Connection Type |
Wire Leads |
Lead Length |
6 ' |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
340A-G5
Edwards Signaling Audible Signaling Devices, 340A Series
Product Description
Vibrating Buzzer 24V Ac
Specifications
Specifications
Voltage |
24 VAC |
Nominal Voltage |
24 VAC |
Current |
0.25 A |
dB @ 10 Ft. |
70 dB |
Weatherproof |
No |
Adjustable Volume |
No |
VA |
6 |
DC Coil Resistance |
28 Ohm |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
102PMBS-N5
Edwards Signaling Miscellaneous, 102 Series
MFG Item Number
102PMBS-N5
Product Description
Triliptical Pipe Mnt Base, 120VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1032-N
Edwards Signaling Switches, 1032 Series
Product Description
Switch, Surface Mini Flange Mou
Specifications
Specifications
Contacts |
1NO |
Switch On Distance |
25 mm |
Connection Type |
Wire Leads |
Lead Length |
1 ' |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
115-4Y-12K
Product Description
Interlock Switch, SPDT, 12Ft Leads,
Specifications
Specifications
Contacts |
SPDT |
Connection Type |
Wire Leads |
Lead Length |
12 ' |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
151-17Z-06K
Product Description
151 Re 250V N.O. Mag Z 18/2 Sj
Specifications
Specifications
Contacts |
1NO |
Switch On Distance |
30 mm |
Switch Off Distance |
46 mm |
Connection Type |
Wire Leads |
Lead Length |
6 ' |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
115-3N-06K
Product Description
Interlock Switch, N/C, Switch Only,
Specifications
Specifications
Contacts |
SPST-NC |
Switch On Distance |
18 mm |
Switch Off Distance |
30 mm |
Lead Length |
6 ' |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
115-Y
Edwards Signaling Miscellaneous
Product Description
Actuator
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
868STRR-N5
Edwards Signaling Signaling Devices, 868STR Series
MFG Item Number
868STRR-N5
Product Description
Horn/Strobe, 120VAC, Red,
Specifications
Specifications
Visual Function |
Strobe |
Voltage |
120 VAC |
Lamp Color |
Red |
Lamp Type |
Strobe |
Flash Rate/Minute |
60 |
dB @ 10 Ft. |
90 dB |
Mounting |
Surface |
Operating Current |
0.09 A |
Operating Temperature |
32-120 °F |
Nominal Input VAC |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1076CW-M
Edwards Signaling Switches, 1076 Series
Product Description
3/4in. Recessed Stl Dr/Spdt/Wide
Specifications
Specifications
Contacts |
1NO, 1NC |
Switch On Distance |
19 mm |
Connection Type |
Wire Leads |
Lead Length |
1 ' |
Status Indicator |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved