The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Functional Devices
-
RIB2421B
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp SPDT
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR50VA008
Functional Devices Transformers, RIB Series
MFG Item Number
TR50VA008
Product Description
Transformer, 50VA, w/ Circ Breaker,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
50 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR40VA004
Functional Devices Transformers, RIB Series
MFG Item Number
TR40VA004
Product Description
Transformer 40VA,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
40 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBXKTA
Functional Devices Protection Relays, RIBXK Series
Product Description
Enclosed Solid-Core AC Sensor,
Specifications
Specifications
Power Supply |
Self Powered |
Output Signal |
Normally Closed |
Setpoint Range |
0.5-150 A |
LED |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBH1C
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Relay, SPDT, 10A, 10-30VAC/DC or
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBH2C
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay, 10A, 2 SPDT,
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
2 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR50VA009
Functional Devices Transformers, RIB Series
MFG Item Number
TR50VA009
Product Description
Transformer 50VA, 120/208/240-24Vac,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
50 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2402D
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 10Amp DPDT
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2421C
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 10Amp SPDT
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB24P
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Relay, DPDT, 20A, 24VAC/DC Coil,
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved