The store will not work correctly when cookies are disabled.
-
F003518
Gefran Linear Transducers, LT Series
Product Description
Linear Potentiometer,
Specifications
Specifications
Stroke Length |
5.9 " |
Output Type |
Potentiometer 5 kOhm |
IP Rating |
IP60 |
Transducer Style |
Potentiometer |
Mounting |
Brackets |
-
F004411
Gefran Linear Transducers, PZ34 Series
Product Description
Linear Potentiometer PZ-34-A-200
Specifications
Specifications
Stroke Length |
7.9 " |
Output Type |
Potentiometer 8 kOhm |
IP Rating |
IP60 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
-
Item Number
GQ-25-24-D-1-4
Product Description
GQ-25-24-D-1-4 230V, 25A, Solid
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
20-253 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GQ-50-60-D-1-1
Product Description
GQ-50-60-D-1-1 600V, 50A, Solid
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
40-660 VAC |
Current Rating |
50 A |
Termination |
Spring Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Extension Cable, 8 Meter, 6 Pin
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PY2-C-010
Product Description
RECTILINEAR DISPLACEMENT TRANSDUCER
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F036416
Gefran Linear Transducers, PC Series
Product Description
Linear Potentiometer
Specifications
Specifications
Stroke Length |
29.5 " |
Output Type |
Potentiometer 10 kOhm |
IP Rating |
IP65 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
-
Item Number
600-R-D-N-0-1
Product Description
600-R-D-N-0-1 Temperature Control
Specifications
Specifications
Power Supply |
100-240 VAC |
Output Type |
Relay, Solid State AC |
Number of Outputs |
2 |
Case Size |
1/16 DIN |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
USB to TTL Programming Cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
51065
Gefran Miscellaneous
Product Description
CALOTTA PROTEZIONE IP54 96X96
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved